Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Shaft Coupling, Set Screw, 50mm

  • Mfr # MSCX-50-50-F

  • Zoro # G7932784


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
Outside Dia.
85 mm
Overall Length
124 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSCX-50-50-F
Zoro #
G7932784
UPC #
634529116999
Country of Origin
United States

Dimensions

Bore Dia.
50 mm
Outside Dia.
85 mm
Overall Length
124 mm
Screw Size (mm)
M10
Screw Size
M10
Different Bore Sizes
No
Minimum Bore Diameter
50 mm
Bore Diameter 1
50 mm
Screw Thread Size
M10
Clearance Diameter
85 mm
Coupling Outside Diameter
85 mm
Bore Diameter 2
50 mm
Maximum Bore Diameter
50 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Max. RPM
4,000 RPM
Type
Set Screw Type
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Provides
High Torque with No Misalignment Capabilities
Material
1215 Lead Free Steel
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Machined From
Bar Stock
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Alloy Steel
Number of Locking Screws
4
Maximum Operating Temperature
176 Degrees C
Features
Precision Honed Bores, Vibration-Resistant Screws
Shaft Tolerance
+0.000 mm / -0.013 mm
Maximum Speed
4,000 RPM
Minimum Operating Temperature
-40 Degrees C
Maximum Torque
2,250 N-m
Screw Material Finish
Black Oxide
Shaft Locking Type
Set Screw
Coupling Construction
One-Piece
Coupling Material
Carbon Steel
Coupling Material Grade
1215
Fastener Tightening Torque
33 N-m
Bore Type
Round
Coupling Material Finish
Black Oxide
Resistance Properties
Corrosion Resistant
Included Screws
(4) Set Screws
Zero Backlash
Yes

Description

Rigid Shaft Coupling, Bore Diameter 1 50 mm, Bore Diameter 2 50 mm, Bore Type Round, Clearance Diameter 85 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 85 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 50 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 50 mm, Maximum Speed 4,000 RPM, Maximum Torque 2,250 N-m, Overall Length 124 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.