Zoro Homepage

Set Jaw Coupling Hub, 9mm, Aluminum

  • Mfr # MJS33-9-A

  • Zoro # G7098712


product price: $45.99
/ea

Key Features

Bore Dia.
9 mm
Outside Dia.
1.313 in (33.3 mm)
Material
Aluminum
Rated Torque
2.2 Nm
Temp. Range
-10°F to 180°F (-23°C to 82°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJS33-9-A
Zoro #
G7098712
UPC #
634529214671
Country of Origin
United States

Dimensions

Bore Dia.
9 mm
Outside Dia.
1.313 in (33.3 mm)
Length (In.)
1.750 in (44.5 mm)

Details

Item
Set Jaw Coupling Hub,9mm,Aluminum
Material
Aluminum
Rated Torque
2.2 Nm
Temp. Range
-10°F to 180°F (-23°C to 82°C)
Max. RPM
8000 RPM

Description

Set Jaw Coupling Hub,9mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.