Zoro Homepage

Set Oldham Coupling Hub, 13mm, Aluminium, OD 33.3mm, L 47.6mm

  • Mfr # MOST33-13-A

  • Zoro # G7099211


product price: $30.39
/ea

Key Features

Bore Dia.
13 mm
Max. RPM
4500 RPM
Outside Dia.
1.313 in (33.3 mm)
Overall Length
1.875 in (47.6 mm)
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOST33-13-A
Zoro #
G7099211
UPC #
634529208137
Country of Origin
United States

Dimensions

Bore Dia.
13 mm
Outside Dia.
1.313 in (33.3 mm)
Overall Length
1.875 in (47.6 mm)
Fastening Dimensions
Metric
Hub Width
15.0 mm
Set Screw Size
M4

Details

Max. RPM
4500 RPM
Item
Set Oldham Coupling Hub,13mm,Alum
Material
Aluminum
Finish
Black Anodized
Style
Set Screw
Measurement Type
Metric
Screw Finish
Black Oxide
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
B1 Shaft Penetration
15.0 mm
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Seating Torque
2.2 Nm
Screw Material
Alloy Steel
Number of Screws
2 ea 90° apart

Description

Set Oldham Coupling Hub,13mm,Alum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.