Zoro Homepage

Set Oldham Coupling Hub, 19mm, Aluminium, OD 41.3mm, L 50.8mm

  • Mfr # MOSC41-19-A

  • Zoro # G7099117


product price: $45.55
/ea

Key Features

Bore Dia.
19 mm
Max. RPM
4500 RPM
Outside Dia.
1.625 in (41.3 mm)
Overall Length
2.000 in (50.8 mm)
Keyway (mm)
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOSC41-19-A
Zoro #
G7099117
UPC #
634529133040
Country of Origin
United States

Dimensions

Bore Dia.
19 mm
Outside Dia.
1.625 in (41.3 mm)
Overall Length
2.000 in (50.8 mm)
Hub Width
18.0 mm
Set Screw Size
M5
Fastening Dimensions
Metric

Details

Max. RPM
4500 RPM
Item
Set Oldham Coupling Hub,19mm,Alum
Keyway (mm)
6 mm
Material
Aluminum
Style
Set Screw with Keyway
Finish
Black Anodized
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Bore Tolerance
+0.03 mm / -0.00 mm
B1 Shaft Penetration
18.0 mm
Measurement Type
Metric
Screw Finish
Black Oxide
Number of Screws
2 ea 90° apart
Screw Material
Alloy Steel
Screw Seating Torque
4 Nm

Description

Set Oldham Coupling Hub,19mm,Alum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.