This item is Discontinued.

Ruland Set Screw Bellows Cplg, Bores 12x7mm, OD 25.4mm, L 33.3mm, Aluminum MBS25-12-7-A

Set Screw Bellows Cplg, Bores 12x7mm, OD 25.4mm, L 33.3mm, Aluminum (Discontinued)

  • Mfr # MBS25-12-7-A
  • Zoro # G3413246
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MBS25-12-7-A
Zoro #
G3413246
UPC #
634529235461
Country of Origin
United States

Dimensions

Bore Dia.
12 mm x 7 mm
Outside Dia.
25.4 mm
Overall Length
33.3 mm
Length
33.3 mm
Fastening Dimensions
Metric
Set Screw Size
M4

Details

Max. RPM
10000 RPM
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Torsional Stiffness (Deg./In.-Lbs.)
27 Nm/Deg
Material
Anodized Aluminum
Style
Set Screw
Max. Angular Misalignment
1.5 deg
Max. Parallel Misalignment (In.)
0.10 mm
Weight
0.0709 lbs
Dynamic Torque Reversing
1.70 Nm
B1 Shaft Penetration
15.9 mm
Static Torque
6.8 Nm
Number of Screws
4 ea
Dynamic Torque Non-Reversing
3.40 Nm
Screw Material
Alloy Steel
Screw Finish
Black Oxide
Screw Seating Torque
2.2 Nm
Bore Tolerance
+0.03 mm / -0.00 mm
B2 Shaft Penetration
15.9 mm
Axial Motion
0.30 mm
Measurement Type
Metric

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This set screw type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 12mm x 7mm bores, 25.4mm OD, and 33.3mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. Hardware is metric and tests beyond DIN 912 12.9 standards. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.