This item is Discontinued.

Ruland Set Screw Bellows Cplg, Bores 19x14mm, OD 41.3mm, L 50.8mm, Aluminum MBS41-19-14-A

Set Screw Bellows Cplg, Bores 19x14mm, OD 41.3mm, L 50.8mm, Aluminum (Discontinued)

  • Mfr # MBS41-19-14-A
  • Zoro # G3416265
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MBS41-19-14-A
Zoro #
G3416265
UPC #
634529236833
Country of Origin
United States

Dimensions

Bore Dia.
19 mm x 14 mm
Outside Dia.
41.3 mm
Overall Length
50.8 mm
Length
50.8 mm
Set Screw Size
M5
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Torsional Stiffness (Deg./In.-Lbs.)
63 Nm/Deg
Max. Angular Misalignment
2.0 deg
Material
Anodized Aluminum
Max. Parallel Misalignment (In.)
0.25 mm
Style
Set Screw
Weight
0.2844 lbs
Measurement Type
Metric
B1 Shaft Penetration
24.0 mm
Dynamic Torque Reversing
7.00 Nm
Screw Finish
Black Oxide
Screw Seating Torque
4 Nm
Dynamic Torque Non-Reversing
14.00 Nm
B2 Shaft Penetration
24.0 mm
Axial Motion
0.50 mm
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Number of Screws
4 ea
Static Torque
28.0 Nm

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This set screw type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 19mm x 14mm bores, 41.3mm OD, and 50.8mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. Hardware is metric and tests beyond DIN 912 12.9 standards. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.