This item is Discontinued.

Ruland Set Screw Bellows Cplg, Bores 20x18mm, OD 41.3mm, L 50.8mm, Aluminum MBS41-20-18-A

Set Screw Bellows Cplg, Bores 20x18mm, OD 41.3mm, L 50.8mm, Aluminum (Discontinued)

  • Mfr # MBS41-20-18-A
  • Zoro # G3417470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBS41-20-18-A
Zoro #
G3417470
UPC #
634529236918
Country of Origin
United States

Dimensions

Bore Dia.
20 mm x 18 mm
Outside Dia.
41.3 mm
Overall Length
50.8 mm
Length
50.8 mm
Set Screw Size
M5
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Max. Angular Misalignment
2.0 deg
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Material
Anodized Aluminum
Max. Parallel Misalignment (In.)
0.25 mm
Torsional Stiffness (Deg./In.-Lbs.)
63 Nm/Deg
Style
Set Screw
Weight
0.2651 lbs
Axial Motion
0.50 mm
Dynamic Torque Reversing
7.00 Nm
Dynamic Torque Non-Reversing
14.00 Nm
Number of Screws
4 ea
Measurement Type
Metric
B2 Shaft Penetration
24.0 mm
Screw Finish
Black Oxide
Bore Tolerance
+0.03 mm / -0.00 mm
Static Torque
28.0 Nm
Screw Material
Alloy Steel
Screw Seating Torque
4 Nm
B1 Shaft Penetration
24.0 mm

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This set screw type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 20mm x 18mm bores, 41.3mm OD, and 50.8mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. Hardware is metric and tests beyond DIN 912 12.9 standards. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.