This item is Discontinued.

Ruland Set Screw Bellows Cplg, Bores 7x6mm, OD 19.1mm, L 30.2mm, Aluminum MBS19-7-6-A

Set Screw Bellows Cplg, Bores 7x6mm, OD 19.1mm, L 30.2mm, Aluminum (Discontinued)

  • Mfr # MBS19-7-6-A
  • Zoro # G3412607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS19-7-6-A
Zoro #
G3412607
UPC #
634529300541
Country of Origin
United States

Dimensions

Bore Dia.
7 mm x 6 mm
Outside Dia.
19.1 mm
Overall Length
30.2 mm
Length
30.2 mm
Fastening Dimensions
Metric
Set Screw Size
M3

Details

Max. RPM
10000 RPM
Max. Parallel Misalignment (In.)
0.10 mm
Max. Angular Misalignment
1.5 deg
Material
Anodized Aluminum
Style
Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
14 Nm/Deg
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Weight
0.0395 lbs
Screw Seating Torque
0.92 Nm
Screw Finish
Black Oxide
Number of Screws
2 ea
Measurement Type
Metric
Dynamic Torque Reversing
1.13 Nm
Axial Motion
0.25 mm
Screw Material
Alloy Steel
B2 Shaft Penetration
14.5 mm
Bore Tolerance
+0.03 mm / -0.00 mm
Static Torque
4.5 Nm
B1 Shaft Penetration
14.5 mm
Dynamic Torque Non-Reversing
2.25 Nm

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This set screw type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 7mm x 6mm bores, 19.1mm OD, and 30.2mm length. This coupling has a five convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. Hardware is metric and tests beyond DIN 912 12.9 standards. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.