
Set Screw Bellows Cplg, Bores 9x8mm, OD 25.4mm, L 33.3mm, Aluminum (Discontinued)
- Mfr # MBS25-9-8-A
- Zoro # G3422346
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MBS25-9-8-A
Zoro #
G3422346
UPC #
634529235508
Country of Origin
United States
Dimensions
Bore Dia.
9 mm x 8 mm
Outside Dia.
25.4 mm
Overall Length
33.3 mm
Length
33.3 mm
Set Screw Size
M4
Fastening Dimensions
Metric
Description
Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This set screw type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 9mm x 8mm bores, 25.4mm OD, and 33.3mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. Hardware is metric and tests beyond DIN 912 12.9 standards. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. It is RoHS and REACH compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.