Shaft Collar, 0.391 in, 5/8 in, N00

  • Mfr # TCN-00-F
  • Zoro # G2005495
product price: 
$
12.79
/ea

Key Features

Number of Pieces
1
Collar Style
Bearing Locknut
Screw Size
M3 x 8
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TCN-00-F
Zoro #
G2005495
UPC #
634529028858
Country of Origin
United States
Number of Pieces
1
Collar Style
Bearing Locknut
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Item
Shaft Collar
System of Measurement
Inch
Standards
Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
2.1 N-m
Maximum Operating Temperature
350 Degrees F
Nut Locking Type
Clamping Socket Cap Screw
Thread Spacing
Fine
Nut Material Finish
Black Oxide
Nut Construction
1-Piece Clamp-On
Screw Material Finish
Black Oxide
Bore Type
Threaded Bore
Resistance Properties
Corrosion-Resistant
Nut Material Grade
1215
Shaft Tolerance
+0.0000/-0.0005 in
Bearing Face Maximum TIR
0.0005 in
Nut Material
Carbon Steel
Minimum Operating Temperature
-40 Degrees F
Screw Location from Center
0.31 in
Number of Screws
1
Weight
0.0491 lbs
Collar Material
1215 Lead Free Steel
Collar Construction
1 Piece Clamp
Industry Number
N00

Dimensions

Screw Size
M3 x 8
Bore Thread Size
0.391"-32
Face Diameter
5/8 in
Bore Diameter
0.391 in
Industry Standard Size
N00
Nut Outside Diameter
15/16 in
Nut Width
11/32 in
Screw Thread Size
M3x0.50
Collar Outside Diameter
15/16 in
Collar Width
43/125 in

Description

Shaft Collar, Industry Standard Size N00, Bore Thread Size 0.391 In.-32, Nut Outside Diameter 15/16 in, Face Diameter 5/8 in, Nut Width 11/32 in, Bearing Face Maximum TIR 0.0005 in, Nut Material Carbon Steel, Nut Material Grade 1215, System of Measurement Inch, Resistance Properties Corrosion-Resistant, Screw Location from Center 0.31 in, Screw Material Alloy Steel, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews