Shaft Collar, Alloy Steel, +0.0020/+0.0005 in, Black Oxide

  • Mfr # MSP-13E-F
  • Zoro # G008671933
product price: 
$
11.59
/ea

Key Features

Screw Material
Alloy Steel
Width Tolerance
+0.076/-0.254 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
16 N-m
System of Measurement
Metric with Inch Bore
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MSP-13E-F
Zoro #
G008671933
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
13/16 in
Collar Outside Diameter
42 mm
Bore Diameter
13/16 in
Screw Thread Size
M6
Clearance Diameter
49.5 mm
Collar Width
15 mm

Details

Screw Material
Alloy Steel
Item
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
16 N-m
System of Measurement
Metric with Inch Bore
Bore Tolerance
+0.0020/+0.0005 in
Resistance Properties
Corrosion-Resistant
Screw Location from Center
16 mm
Minimum Operating Temperature
-40 Degrees F
Collar Construction
2-Piece
Bore Type
Round
Included Screws
(2) Clamp Screw
Shaft Locking Type
Clamp-On
Collar Material Grade
1215
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Finish
Black Oxide
Collar Material
Carbon Steel
Collar Material Finish
Black Oxide
Maximum Operating Temperature
350 Degrees F

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 13/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 42 mm, Inside Height to Flat Not Applicable, Clearance Diameter 49.5 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews