Shaft Collar, Alloy Steel, +0.076/-0.254 mm, +0.0000/-0.0005 in
- Mfr # MCL-17E-F
- Zoro # G208678916
product price:Â
$
9.59
/ea
Key Features
Screw Material
Alloy Steel
Screw Seating Torque
16 N-m
Bore Tolerance
+0.0020/+0.0005 in
System of Measurement
Metric with Inch Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCL-17E-F
- Zoro #
- G208678916
- UPC #
- -
- Country of Origin
- United States
- Screw Material
- Alloy Steel
- Screw Seating Torque
- 16 N-m
- Bore Tolerance
- +0.0020/+0.0005 in
- Item
- Shaft Collar
- System of Measurement
- Metric with Inch Bore
- Standards
- Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
- Maximum Operating Temperature
- 350 Degrees F
- Collar Material Grade
- 1215
- Shaft Locking Type
- Clamp-On
- Collar Material Finish
- Black Oxide
- Included Screws
- Clamp Screw
- Minimum Operating Temperature
- -40 Degrees F
- Resistance Properties
- Corrosion-Resistant
- Shaft Tolerance
- +0.0000/-0.0005 in
- Screw Material Finish
- Black Oxide
- Screw Location from Center
- 19 mm
- Collar Construction
- 1-Piece
- Bore Type
- Round
- Collar Material
- Carbon Steel
Dimensions
- Width Tolerance
- +0.076/-0.254 mm
- Clearance Diameter
- 54.7 mm
- Screw Thread Size
- M6
- For Shaft Diameter
- 1 1/16 in
- Collar Outside Diameter
- 48 mm
- Collar Width
- 15 mm
- Bore Diameter
- 1 1/16 in
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 1/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 48 mm, Inside Height to Flat Not Applicable, Clearance Diameter 54.7 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.