Shaft Collar, Alloy Steel, +0.076/-0.254 mm, +0.050/+0.012 mm

  • Mfr # MSP-3-FZ

  • Zoro # G108672120


product price:  $8.39
/ea

Key Features

Screw Material
Alloy Steel
Screw Seating Torque
2.1 N-m
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSP-3-FZ
Zoro #
G108672120
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
3 mm
Collar Width
9 mm
Bore Diameter
3 mm
Screw Thread Size
M3x8
Clearance Diameter
20.8 mm
Collar Outside Diameter
16 mm
Screw Length
8 mm

Details

Screw Material
Alloy Steel
Item
Shaft Collar
Screw Seating Torque
2.1 N-m
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Collar Material Grade
1215
Collar Construction
2-Piece
Included Screws
(2) Clamp Screw
Screw Material Finish
Zinc Plated
Minimum Operating Temperature
-40 Degrees F
Shaft Tolerance
+0.000/-0.013 mm
Collar Material Finish
Zinc Plated
Maximum Operating Temperature
350 Degrees F
Resistance Properties
Corrosion Resistant
Bore Type
Round
Screw Location from Center
5.51 mm
Collar Material
Carbon Steel
Shaft Locking Type
Clamp On

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 3 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 16 mm, Inside Height to Flat Not Applicable, Clearance Diameter 20.8 mm, Collar Width 9 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.