Shaft Collar, Alloy Steel, 1-Piece, -40 Degrees F

  • Mfr # MCL-8E-FZ

  • Zoro # G708672063


product price:  $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Screw Material
Alloy Steel
Bore Tolerance
+0.0020/+0.0005 in
System of Measurement
Metric with Inch Bore
Width Tolerance
+0.076/-0.254 mm
Screw Seating Torque
4.6 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCL-8E-FZ
Zoro #
G708672063
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Bore Diameter
1/2 in
Collar Width
11 mm
For Shaft Diameter
1/2 in
Screw Thread Size
M4
Clearance Diameter
33.7 mm
Collar Outside Diameter
30 mm

Details

Screw Material
Alloy Steel
Item
Shaft Collar
Bore Tolerance
+0.0020/+0.0005 in
System of Measurement
Metric with Inch Bore
Screw Seating Torque
4.6 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Minimum Operating Temperature
-40 Degrees F
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material Finish
Zinc Plated
Shaft Locking Type
Clamp On
Screw Material Finish
Zinc Plated
Collar Material
Carbon Steel
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
350 Degrees F
Included Screws
Clamp Screw
Bore Type
Round
Collar Construction
1-Piece
Collar Material Grade
1215
Screw Location from Center
11 mm

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 30 mm, Inside Height to Flat Not Applicable, Clearance Diameter 33.7 mm, Collar Width 11 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.