Shaft Collar, Alloy Steel, 2.1 N-m, 8 mm

  • Mfr # MSP-5-FZ

  • Zoro # G408672127


product price:  $8.19
/ea

Key Features

Screw Material
Alloy Steel
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
Width Tolerance
+0.076/-0.254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-5-FZ
Zoro #
G408672127
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Bore Diameter
5 mm
Screw Length
8 mm
For Shaft Diameter
5 mm
Screw Thread Size
M3x8
Collar Outside Diameter
16 mm
Clearance Diameter
20.8 mm
Collar Width
9 mm

Details

Screw Material
Alloy Steel
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Item
Shaft Collar
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
2.1 N-m
Included Screws
(2) Clamp Screw
Collar Material Finish
Zinc Plated
Screw Location from Center
5.51 mm
Shaft Locking Type
Clamp On
Collar Construction
2-Piece
Minimum Operating Temperature
-40 Degrees F
Bore Type
Round
Maximum Operating Temperature
350 Degrees F
Screw Material Finish
Zinc Plated
Collar Material
Carbon Steel
Resistance Properties
Corrosion Resistant
Collar Material Grade
1215
Shaft Tolerance
+0.000/-0.013 mm

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 5 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 16 mm, Inside Height to Flat Not Applicable, Clearance Diameter 20.8 mm, Collar Width 9 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.