Shaft Collar, Alloy Steel, 350 Degrees F, +0.000/-0.013 mm
- Mfr # MCL-13-FZ
- Zoro # G208678947
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Number of Pieces
1
Collar Style
Clamp
Screw Size
M4 x 14
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCL-13-FZ
- Zoro #
- G208678947
- UPC #
- -
- Country of Origin
- United States
- Number of Pieces
- 1
- Collar Style
- Clamp
- Operating Temp. Range
- -40 Degrees to 350 Degrees F
- Screw Material
- Alloy Steel
- Bore Tolerance
- +0.050/+0.012 mm
- System of Measurement
- Metric
- Screw Seating Torque
- 4.6 N-m
- Standards
- Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
- Item
- Shaft Collar
- Collar Material Grade
- 1215
- Collar Construction
- 1-Piece
- Bore Type
- Round
- Screw Location from Center
- 11 mm
- Shaft Locking Type
- Clamp-On
- Collar Material Finish
- Zinc Plated
- Resistance Properties
- Corrosion-Resistant
- Shaft Tolerance
- +0.000/-0.013 mm
- Screw Material Finish
- Zinc Plated
- Minimum Operating Temperature
- -40 Degrees F
- Collar Material
- Carbon Steel
- Maximum Operating Temperature
- 350 Degrees F
- Included Screws
- Clamp Screw
- Weight
- 0.1012 lbs
- Number of Screws
- 1
Dimensions
- Screw Size
- M4 x 14
- Width Tolerance
- +0.076/-0.254 mm
- Screw Thread Size
- M4x14
- For Shaft Diameter
- 13 mm
- Collar Outside Diameter
- 30 mm
- Bore Diameter
- 13 mm
- Clearance Diameter
- 33.7 mm
- Collar Width
- 11 mm
- Screw Length
- 14 mm
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 13 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 30 mm, Inside Height to Flat Not Applicable, Clearance Diameter 33.7 mm, Collar Width 11 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.