Shop RULAND
See all product information
Create Account
Shaft Collar, Alloy Steel, 350 Degrees F, 15 mm
- Mfr # MCL-15-FZ
- Zoro # G008678987
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Number of Pieces
1
Collar Style
Clamp
Screw Size
M5 x 16
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCL-15-FZ
- Zoro #
- G008678987
- UPC #
- -
- Country of Origin
- United States
- Number of Pieces
- 1
- Collar Style
- Clamp
- Operating Temp. Range
- -40 Degrees to 350 Degrees F
- Screw Material
- Alloy Steel
- Screw Seating Torque
- 9.5 N-m
- Bore Tolerance
- +0.050/+0.012 mm
- Item
- Shaft Collar
- System of Measurement
- Metric
- Standards
- Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
- Collar Construction
- 1-Piece
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 350 Degrees F
- Included Screws
- Clamp Screw
- Resistance Properties
- Corrosion-Resistant
- Collar Material Grade
- 1215
- Collar Material
- Carbon Steel
- Bore Type
- Round
- Collar Material Finish
- Zinc Plated
- Shaft Locking Type
- Clamp-On
- Shaft Tolerance
- +0.000/-0.013 mm
- Screw Location from Center
- 12.5 mm
- Screw Material Finish
- Zinc Plated
- Weight
- 0.1533 lbs
- Number of Screws
- 1
Dimensions
- Screw Size
- M5 x 16
- Width Tolerance
- +0.076/-0.254 mm
- Collar Width
- 13 mm
- Collar Outside Diameter
- 34 mm
- Bore Diameter
- 15 mm
- Screw Length
- 16 mm
- For Shaft Diameter
- 15 mm
- Clearance Diameter
- 39.3 mm
- Screw Thread Size
- M5x16
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 15 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 34 mm, Inside Height to Flat Not Applicable, Clearance Diameter 39.3 mm, Collar Width 13 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.