Shop RULAND
See all product information
Create Account
Shaft Collar, Alloy Steel, 350 Degrees F, Metric with Inch Bore
- Mfr # MSP-14E-FZ
- Zoro # G708671943
product price:Â
$
17.19
/ea
Key Features
Screw Material
Alloy Steel
Width Tolerance
+0.076/-0.254 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/+0.0005 in
Screw Seating Torque
16 N-m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSP-14E-FZ
- Zoro #
- G708671943
- UPC #
- -
- Country of Origin
- United States
- Screw Material
- Alloy Steel
- Item
- Shaft Collar
- Standards
- Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
- Bore Tolerance
- +0.0020/+0.0005 in
- Screw Seating Torque
- 16 N-m
- System of Measurement
- Metric with Inch Bore
- Shaft Tolerance
- +0.0000/-0.0005 in
- Collar Construction
- 2-Piece
- Resistance Properties
- Corrosion-Resistant
- Screw Material Finish
- Zinc Plated
- Collar Material
- Carbon Steel
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 350 Degrees F
- Collar Material Finish
- Zinc Plated
- Shaft Locking Type
- Clamp-On
- Screw Location from Center
- 16 mm
- Collar Material Grade
- 1215
- Included Screws
- (2) Clamp Screw
- Bore Type
- Round
Dimensions
- Width Tolerance
- +0.076/-0.254 mm
- Collar Outside Diameter
- 42 mm
- Clearance Diameter
- 49.5 mm
- Collar Width
- 15 mm
- Screw Thread Size
- M6
- For Shaft Diameter
- 7/8 in
- Bore Diameter
- 7/8 in
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 42 mm, Inside Height to Flat Not Applicable, Clearance Diameter 49.5 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.