Shaft Collar, Alloy Steel, 8 mm, 8 mm

  • Mfr # MCL-8-FZ

  • Zoro # G808671959


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Screw Material
Alloy Steel
Screw Seating Torque
2.1 N-m
Width Tolerance
+0.076/-0.254 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCL-8-FZ
Zoro #
G808671959
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Screw Length
8 mm
Screw Thread Size
M3x8
Bore Diameter
8 mm
Clearance Diameter
22.4 mm
Collar Width
9 mm
Collar Outside Diameter
18 mm
For Shaft Diameter
8 mm

Details

Screw Material
Alloy Steel
Screw Seating Torque
2.1 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Item
Shaft Collar
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
Collar Construction
1-Piece
Collar Material Grade
1215
Screw Location from Center
6.5 mm
Screw Material Finish
Zinc Plated
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000/-0.013 mm
Collar Material
Carbon Steel
Maximum Operating Temperature
350 Degrees F
Bore Type
Round
Included Screws
Clamp Screw
Resistance Properties
Corrosion Resistant
Collar Material Finish
Zinc Plated
Minimum Operating Temperature
-40 Degrees F

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 8 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 18 mm, Inside Height to Flat Not Applicable, Clearance Diameter 22.4 mm, Collar Width 9 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.