Shaft Collar, Alloy Steel, Carbon Steel, +0.076/-0.254 mm
- Mfr # MCL-19E-FZ
- Zoro # G508678913
product price:Â
$
14.99
/ea
Key Features
Screw Material
Alloy Steel
Bore Tolerance
+0.0020/+0.0005 in
System of Measurement
Metric with Inch Bore
Width Tolerance
+0.076/-0.254 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCL-19E-FZ
- Zoro #
- G508678913
- UPC #
- -
- Country of Origin
- United States
- Screw Material
- Alloy Steel
- Item
- Shaft Collar
- Bore Tolerance
- +0.0020/+0.0005 in
- System of Measurement
- Metric with Inch Bore
- Standards
- Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
- Screw Seating Torque
- 16 N-m
- Bore Type
- Round
- Resistance Properties
- Corrosion-Resistant
- Screw Material Finish
- Zinc Plated
- Collar Material Grade
- 1215
- Collar Material
- Carbon Steel
- Screw Location from Center
- 21.49 mm
- Minimum Operating Temperature
- -40 Degrees F
- Shaft Locking Type
- Clamp-On
- Collar Material Finish
- Zinc Plated
- Shaft Tolerance
- +0.0000/-0.0005 in
- Collar Construction
- 1-Piece
- Included Screws
- Clamp Screw
- Maximum Operating Temperature
- 350 Degrees F
Dimensions
- Width Tolerance
- +0.076/-0.254 mm
- Bore Diameter
- 1 1/16 in
- Collar Width
- 15 mm
- For Shaft Diameter
- 1 1/16 in
- Screw Thread Size
- M6
- Clearance Diameter
- 59.2 mm
- Collar Outside Diameter
- 54 mm
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 1/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 54 mm, Inside Height to Flat Not Applicable, Clearance Diameter 59.2 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.