Shop RULAND

Shaft Collar, Alloy Steel, Carbon Steel, -40 Degrees F

  • Mfr # MCL-24E-FZ
  • Zoro # G908679008

product price: 
$
17.79
/ea

Key Features

Screw Material
Alloy Steel
System of Measurement
Metric with Inch Bore
Screw Seating Torque
16 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/+0.0005 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MCL-24E-FZ
Zoro #
G908679008
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M6
For Shaft Diameter
1 1/2 in
Collar Outside Diameter
60 mm
Clearance Diameter
65.6 mm
Collar Width
15 mm
Bore Diameter
1 1/2 in
Screw Size
M6

Details

Screw Material
Alloy Steel
System of Measurement
Metric with Inch Bore
Screw Seating Torque
16 N-m
Item
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/+0.0005 in
Screw Material Finish
Zinc Plated
Collar Material
Carbon Steel
Maximum Operating Temperature
350 Degrees F
Bore Type
Round
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Corrosion-Resistant
Collar Material Grade
1215
Included Screws
Clamp Screw
Collar Material Finish
Zinc Plated
Screw Location from Center
24.99 mm
Shaft Tolerance
+0.0000/-0.0005 in
Shaft Locking Type
Clamp-On
Collar Construction
1-Piece
Operating Temp. Range
-40 Degrees to 350 Degrees F
Number of Screws
1
Weight
0.415311 lbs
Number of Pieces
1
Collar Style
Clamp

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 60 mm, Inside Height to Flat Not Applicable, Clearance Diameter 65.6 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.