Shop RULAND

Shaft Collar, Alloy Steel, Corrosion Resistant, Carbon Steel

  • Mfr # MCL-25-FZ
  • Zoro # G708679000

product price: 
$
10.79
/ea

Key Features

Number of Pieces
1
Collar Style
Clamp
Screw Size
M6 x 16
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MCL-25-FZ
Zoro #
G708679000
UPC #
-
Country of Origin
United States
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Bore Tolerance
+0.050/+0.012 mm
System of Measurement
Metric
Screw Seating Torque
16 N-m
Item
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Collar Material Finish
Zinc Plated
Screw Location from Center
17.5 mm
Shaft Tolerance
+0.000/-0.013 mm
Resistance Properties
Corrosion-Resistant
Collar Construction
1-Piece
Screw Material Finish
Zinc Plated
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Clamp-On
Included Screws
Clamp Screw
Collar Material Grade
1215
Collar Material
Carbon Steel
Thread Direction
No Thread
Maximum Operating Temperature
350 Degrees F
Bore Type
Round
Weight
0.2686 lbs
Number of Screws
1

Dimensions

Screw Size
M6 x 16
Width Tolerance
+0.076/-0.254 mm
Collar Width
15 mm
For Shaft Diameter
25 mm
Bore Diameter
25 mm
Screw Length
16 mm
Screw Thread Size
M6x16
Collar Outside Diameter
45 mm
Clearance Diameter
52.1 mm

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 25 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 45 mm, Inside Height to Flat Not Applicable, Clearance Diameter 52.1 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.