Shop MARTIN
See all product information
Create Account
Grid Coupling Hub, Steel, Round w/Keyway
- Mfr # 1100T-SH3
- Zoro # G916389005
product price:Â
$
1,650.99
/ea
Free Shipping & Returns
Key Features
Weight
36.59 lb
System of Measurement
Inch
Included Screws
(2) Set Screws
Minimum Operating Temperature
0 Degrees F
Screw Thread Size
3/8"-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1100T-SH3
- Zoro #
- G916389005
- UPC #
- 697950291277
- Country of Origin
- United States
- Item
- BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
- Weight
- 36.59 lb
- System of Measurement
- Inch
- Included Screws
- (2) Set Screws
- Minimum Operating Temperature
- 0 Degrees F
- Bore Type
- Round with Keyway
- Maximum Speed
- 2,440 RPM
- For Misalignment Type
- Angular, Parallel
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- Resistance Properties
- Chemical Resistant
- Number of Locking Screws
- 2
- Set Screw Location
- Keyway
- Application
- Turbine or Engine-Driven Motors
- Bushing Bore Range
- 0.938 to 3 in
- Maximum Torque
- 55,550 in-lb
- Hub Material Finish
- Plain
Dimensions
- Screw Thread Size
- 3/8"-16
- Keyway Width
- 3/4 in
- Outside Diameter
- 9.88 in
- Bore Diameter
- 3 in
- Hub Body Length
- 3.5 in
- Coupling Size
- 1100T
- Keyway Depth
- 3/8 in
- Collar Outside Diameter
- 9.88 in
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 3/8 In.-16, Outside Diameter 9.88 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 55,550 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.