Shaft Collar, Alloy Steel, M8, 1 5/8 in

  • Mfr # MCL-26E-F

  • Zoro # G608678974


product price:  $21.89
/ea

Key Features

Screw Material
Alloy Steel
Screw Seating Torque
39 N-m
System of Measurement
Metric with Inch Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Width Tolerance
+0.076/-0.254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCL-26E-F
Zoro #
G608678974
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Bore Diameter
1 5/8 in
Collar Width
19 mm
Clearance Diameter
80.1 mm
Collar Outside Diameter
73 mm
Screw Thread Size
M8
For Shaft Diameter
1 5/8 in

Details

Screw Material
Alloy Steel
Screw Seating Torque
39 N-m
System of Measurement
Metric with Inch Bore
Item
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/+0.0005 in
Shaft Locking Type
Clamp On
Maximum Operating Temperature
350 Degrees F
Collar Material
Carbon Steel
Minimum Operating Temperature
-40 Degrees F
Collar Material Finish
Black Oxide
Collar Material Grade
1215
Included Screws
Clamp Screw
Bore Type
Round
Shaft Tolerance
+0.0000/-0.0005 in
Resistance Properties
Corrosion Resistant
Screw Location from Center
29.49 mm
Collar Construction
1-Piece
Screw Material Finish
Black Oxide

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 73 mm, Inside Height to Flat Not Applicable, Clearance Diameter 80.1 mm, Collar Width 19 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.