Shaft Collar, Alloy Steel, Metric, -40 Degrees F

  • Mfr # MSP-28-FZ

  • Zoro # G508672119


product price:  $17.39
/ea

Key Features

Material
1215 Carbon Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
48 mm
Width
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSP-28-FZ
Zoro #
G508672119
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
28 mm
Outside Dia.
48 mm
Width
15 mm
Screw Size
M6 x 16
Clearance Dia.
54.7 mm
Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
48 mm
For Shaft Diameter
28 mm
Screw Length
16 mm
Screw Thread Size
M6x16
Bore Diameter
28 mm
Clearance Diameter
54.7 mm
Collar Width
15 mm

Details

Material
1215 Carbon Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
Item
Shaft Collar
Screw Seating Torque
16 N-m
System of Measurement
Metric
Bore Type
Round
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees F
Collar Construction
2-Piece
Maximum Operating Temperature
350 Degrees F
Collar Material
Carbon Steel
Included Screws
(2) Clamp Screw
Shaft Tolerance
+0.000/-0.013 mm
Resistance Properties
Corrosion Resistant
Collar Material Finish
Zinc Plated
Screw Location from Center
19 mm
Collar Material Grade
1215
Screw Material Finish
Zinc Plated
Number of Screws
2
Screw Finish
Zinc Plated
Weight
0.281 lbs
Finish
Type II, SC2 Zinc Plating with a Yellow "Trivalent" Chromate Conversion Coating
Screw Location (R)
19.00 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 28 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 48 mm, Inside Height to Flat Not Applicable, Clearance Diameter 54.7 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.