Shaft Collar, Alloy Steel, Metric with Inch Bore, Black Oxide
- Mfr # MSP-26E-F
- Zoro # G308671985
product price:Â
$
28.79
/ea
Key Features
Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
39 N-m
System of Measurement
Metric with Inch Bore
Width Tolerance
+0.076/-0.254 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSP-26E-F
- Zoro #
- G308671985
- UPC #
- -
- Country of Origin
- United States
- Screw Material
- Alloy Steel
- Item
- Shaft Collar
- Standards
- Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
- Screw Seating Torque
- 39 N-m
- System of Measurement
- Metric with Inch Bore
- Bore Tolerance
- +0.0020/+0.0005 in
- Collar Material
- Carbon Steel
- Shaft Tolerance
- +0.0000/-0.0005 in
- Shaft Locking Type
- Clamp-On
- Included Screws
- (2) Clamp Screw
- Bore Type
- Round
- Screw Location from Center
- 29.49 mm
- Maximum Operating Temperature
- 350 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Screw Material Finish
- Black Oxide
- Collar Construction
- 2-Piece
- Collar Material Finish
- Black Oxide
- Collar Material Grade
- 1215
- Resistance Properties
- Corrosion-Resistant
Dimensions
- Width Tolerance
- +0.076/-0.254 mm
- Bore Diameter
- 1 5/8 in
- Collar Outside Diameter
- 73 mm
- Clearance Diameter
- 80.1 mm
- Collar Width
- 19 mm
- For Shaft Diameter
- 1 5/8 in
- Screw Thread Size
- M8
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 73 mm, Inside Height to Flat Not Applicable, Clearance Diameter 80.1 mm, Collar Width 19 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.