Shaft Collar, Alloy Steel, Round, 350 Degrees F

  • Mfr # MSP-9-FZ

  • Zoro # G708673251


product price:  $9.19
/ea

Key Features

Screw Material
Alloy Steel
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric
Screw Seating Torque
2.1 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSP-9-FZ
Zoro #
G708673251
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
24 mm
For Shaft Diameter
9 mm
Clearance Diameter
26.3 mm
Screw Length
10 mm
Screw Thread Size
M3x10
Bore Diameter
9 mm
Collar Width
9 mm

Details

Screw Material
Alloy Steel
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Item
Shaft Collar
System of Measurement
Metric
Screw Seating Torque
2.1 N-m
Resistance Properties
Corrosion Resistant
Screw Location from Center
8.51 mm
Collar Material
Carbon Steel
Screw Material Finish
Zinc Plated
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
350 Degrees F
Collar Material Finish
Zinc Plated
Collar Construction
2-Piece
Shaft Tolerance
+0.000/-0.013 mm
Collar Material Grade
1215
Included Screws
(2) Clamp Screw
Shaft Locking Type
Clamp On
Bore Type
Round

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 9 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 24 mm, Inside Height to Flat Not Applicable, Clearance Diameter 26.3 mm, Collar Width 9 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.