Shaft Collar, Alloy Steel, Zinc Plated, 17.5 mm

  • Mfr # MSP-16E-FZ

  • Zoro # G708671981


product price:  $16.39
/ea

Key Features

Screw Material
Alloy Steel
Width Tolerance
+0.076/-0.254 mm
System of Measurement
Metric with Inch Bore
Screw Seating Torque
16 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-16E-FZ
Zoro #
G708671981
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
52.1 mm
Screw Thread Size
M6
Collar Width
15 mm
For Shaft Diameter
1 in
Collar Outside Diameter
45 mm
Bore Diameter
1 in

Details

Screw Material
Alloy Steel
System of Measurement
Metric with Inch Bore
Screw Seating Torque
16 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/+0.0005 in
Item
Shaft Collar
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Operating Temperature
350 Degrees F
Collar Material Finish
Zinc Plated
Collar Material
Carbon Steel
Screw Material Finish
Zinc Plated
Collar Material Grade
1215
Collar Construction
2-Piece
Screw Location from Center
17.5 mm
Bore Type
Round
Included Screws
(2) Clamp Screw
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Clamp On

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 45 mm, Inside Height to Flat Not Applicable, Clearance Diameter 52.1 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.