Zoro Homepage

Shaft Collar, Alum, 1 pc, 3/8in Bore Dia.

  • Mfr # ENCL30-6-A

  • Zoro # G2395620


product price: $8.35
/ea
Sold in multiples of 2 for $16.70

Key Features

Material
2024 Aluminum
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
1 13/16 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENCL30-6-A
Zoro #
G2395620
UPC #
634529138212
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in
Outside Dia.
1 13/16 in
Dimension Type
Inch
Width
5/16 in
Screw Size
M3 x 10
Clearance Dia.
1.27 in
Width Tolerance
+0.003/-0.010 in
Clearance Diameter
32.3 mm
Bore Diameter
3/8 in
For Shaft Diameter
3/8 in
Screw Thread Size
M3x10
Collar Width
8 mm
Collar Outside Diameter
30 mm

Details

Material
2024 Aluminum
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 225 Degrees F
Screw Material
Alloy Steel
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
System of Measurement
Metric with Inch Bore
Shaft Locking Type - Couplings
1 Piece Clamp
Bore Type - Collars
Plain Bore
Material - Collars
2024 Aluminum
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
2.1 N-m
Bore Tolerance
+0.002/+0.0005 in
Collar Material Grade
2024
Shaft Locking Type
Clamp On
Screw Location from Center
0.47 in
Minimum Operating Temperature
-40 Degrees C
Collar Construction
1-Piece
Collar Material
Aluminum
Included Screws
(1) Hex Socket Cap Screw
Bore Type
Round
Screw Material Finish
Black Oxide
Collar Material Finish
Bright
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Operating Temperature
107 Degrees C

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 30 mm, Inside Height to Flat Not Applicable, Clearance Diameter 32.3 mm, Collar Width 8 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.