Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Stainless Steel, +0.003/-0.010 in, Corrosion Resistant

  • Mfr # CL-27-ST

  • Zoro # G008678994


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Inch
Width Tolerance
+0.003/-0.010 in
Screw Seating Torque
190 lb-in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-27-ST
Zoro #
G008678994
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.003/-0.010 in
Bore Diameter
1 11/16 in
Collar Width
11/16 in
Collar Outside Diameter
2 3/4 in
Clearance Diameter
3.05 in
Screw Thread Size
5/16"-24
For Shaft Diameter
1 11/16 in

Details

Screw Material
Stainless Steel
Item
Shaft Collar
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Inch
Screw Seating Torque
190 lb-in
Bore Tolerance
+0.0020/+0.0005 in
Screw Material Grade
316
Collar Material
Stainless Steel
Shaft Tolerance
+0.0000/-0.0005 in
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Corrosion Resistant
Screw Material Finish
Bright
Screw Location from Center
1.13 in
Included Screws
Clamp Screw
Bore Type
Round
Maximum Operating Temperature
350 Degrees F
Collar Material Finish
Bright
Collar Construction
1-Piece
Collar Material Grade
316
Shaft Locking Type
Clamp On

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 11/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.05 in, Collar Width 11/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.