Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 1Pc, 1-7/16 In, 316 SS

  • Mfr # CL-23-ST

  • Zoro # G8022987


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Collar Style
Clamp
Outside Dia.
2 1/4 in
Dimension Type
Inch
Width
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-23-ST
Zoro #
G8022987
UPC #
634529111895
Country of Origin
United States

Dimensions

Bore Dia.
1 7/16 in
Outside Dia.
2 1/4 in
Dimension Type
Inch
Width
9/16 in
Screw Size
1/4"-28
Clearance Dia.
2.465 in
Width Tolerance
+0.003/-0.010 in
Collar Outside Diameter
2 1/4 in
Bore Diameter
1 7/16 in
For Shaft Diameter
1 7/16 in
Collar Width
9/16 in
Screw Thread Size
1/4"-28
Clearance Diameter
2.47 in

Details

Material
316 stainless steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Plain Bore
Shaft Locking Type - Couplings
1 Piece Clamp
Item
Shaft Collar
System of Measurement
Inch
Material - Collars
316 Stainless Steel
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
110 lb-in
Maximum Operating Temperature
350 Degrees F
Shaft Locking Type
Clamp On
Included Screws
(1) Hex Socket Cap Screw
Bore Type
Round
Screw Material Finish
Bright
Minimum Operating Temperature
-40 Degrees F
Collar Material Grade
316
Screw Material Grade
316
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material
Stainless Steel
Collar Material Finish
Bright
Screw Location from Center
0.92 in
Resistance Properties
Corrosion Resistant
Collar Construction
1-Piece

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.47 in, Collar Width 9/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.