Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDCL-8-PS
Zoro #
G8198145
UPC #
634529135396
Country of Origin
United States
Dimensions
Bore Dia.
1/2 in
Outside Dia.
1 37/64 in
Dimension Type
Inch
Width
32 mm
Screw Size
M3
Clearance Dia.
131.7 mm
Details
Material
Acetal Plastic Enclosed 303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp, Hygienic
Operating Temp. Range
-10 Degrees to 190 Degrees F
Screw Material
Alloy Steel
Item - Shaft Collars
Hygienic Shaft Collar
Bore Type - Collars
Plain Bore
Item
Shaft Collar
System of Measurement
Inch
Material - Collars
Acetal Plastic Enclosed 303 Stainless Steel
Shaft Locking Type - Couplings
1 Piece Clamp
Description
Shaft Collar, System of Measurement Inch, Screw Material Alloy Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.