Zoro Homepage

Shaft Collar, Clamp, 1Pc, 16mm, 303 SS

  • Mfr # MCL-16-SS

  • Zoro # G0305261


product price: $13.99
/ea

Key Features

Number of Pieces
1
Collar Style
Clamp
Outside Dia.
34 mm
Dimension Type
Metric
Width
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL-16-SS
Zoro #
G0305261
UPC #
634529011928
Country of Origin
United States

Dimensions

Bore Dia.
16 mm
Outside Dia.
34 mm
Dimension Type
Metric
Width
13 mm
Screw Size
M5 x 16
Clearance Dia.
39.3 mm
Width Tolerance
+0.076/-0.254 mm
Bore Diameter
16 mm
Screw Thread Size
M5
Collar Outside Diameter
34 mm
Clearance Diameter
39.3 mm
For Shaft Diameter
16 mm
Collar Width
13 mm

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 16 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 34 mm, Inside Height to Flat Not Applicable, Clearance Diameter 39.3 mm, Collar Width 13 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.