Shaft Collar, Clamp, 1Pc, 2-1/4-12 In, Steel

  • Mfr # TCL-36-12-F

  • Zoro # G7839675


product price:  $51.79
/ea

Key Features

Bore Dia.
2-1/4"-12
Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Outside Dia.
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCL-36-12-F
Zoro #
G7839675
UPC #
634529028384
Country of Origin
United States

Dimensions

Bore Dia.
2-1/4"-12
Outside Dia.
3 1/4 in
Dimension Type
Inch
Width
3/4 in
Screw Size
5/16"-24
Clearance Dia.
3.504 in
Width Tolerance
+0.003/-0.010 in
Clearance Diameter
3.5 in
Bore Thread Size
2 1/4"-12
Collar Outside Diameter
3 1/4 in
Screw Thread Size
5/16"-24
Collar Width
3/4 in
For Shaft Diameter
2 1/4 in
Bore Diameter
2 1/4 in

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Item - Shaft Collars
Shaft Collar
Material - Collars
Black Oxide 1215 Lead Free Steel
Item
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Clamp
Bore Type - Collars
Threaded Bore
System of Measurement
Inch
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
325 lb-in
Shaft Tolerance
+0.0000/-0.0005 in
Collar Construction
1-Piece
Thread Direction
Right Hand Thread
Collar Material
Carbon Steel
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees F
Bore Type
Threaded
Collar Material Grade
1215
Maximum Operating Temperature
350 Degrees F
Included Screws
(1) Hex Socket Cap Screw
Collar Material Finish
Black Oxide
Screw Location from Center
1.38 in
Screw Material Finish
Black Oxide

Description

Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 2 1/4 in, Bore Thread Size 2 1/4 In.-12, Collar Outside Diameter 3 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.5 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.