Zoro Homepage

Shaft Collar, Clamp, 1Pc, 5/8 In, 303 SS

  • Mfr # WCL-10-SS

  • Zoro # G8137437


product price: $59.89
/ea

Key Features

Bore Dia.
5/8 in
Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCL-10-SS
Zoro #
G8137437
UPC #
634529075906
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Outside Dia.
1 5/16 in
Dimension Type
Inch
Width
19 mm
Screw Size
#10-32
Clearance Dia.
88.8 mm
Width Tolerance
+0.003/-0.010 in
Collar Width
15/16 in
Bore Diameter
5/8 in
Collar Outside Diameter
1 5/16 in
Screw Thread Size
#10-32
Clearance Diameter
1.5 in
For Shaft Diameter
5/8 in

Details

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Item
Shaft Collar
Material - Collars
303 Stainless Steel
Bore Type - Collars
Plain Bore
Item - Shaft Collars
Shaft Collar
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
45 lb-in
Bore Tolerance
+0.002/+0.0005 in
Collar Material
Stainless Steel
Collar Material Grade
303
Screw Material Grade
304
Shaft Locking Type
Clamp On
Included Screws
(4) Hex Socket Cap Screw
Screw Material Finish
Bright
Collar Construction
1-Piece
Bore Type
Round
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
350 Degrees F
Shaft Tolerance
+0.0000/-0.0005
Screw Location from Center
0.48 in
Collar Material Finish
Bright

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 5/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 15/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.