Zoro Homepage

Shaft Collar, Clamp, 1Pc, 6mm, 2024 Aluminum

  • Mfr # MWCL-6-A

  • Zoro # G8165157


product price: $19.35
/ea

Key Features

Bore Dia.
6 mm
Material
2024 Aluminum
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWCL-6-A
Zoro #
G8165157
UPC #
634529126837
Country of Origin
United States

Dimensions

Bore Dia.
6 mm
Outside Dia.
16 mm
Dimension Type
Metric
Width
20 mm
Screw Size
M3
Clearance Dia.
20.8 mm
Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
6 mm
Collar Width
19.6 mm
Clearance Diameter
20.8 mm
Bore Diameter
6 mm
Collar Outside Diameter
16 mm
Screw Thread Size
M3

Details

Material
2024 Aluminum
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 225 Degrees F
Screw Material
Alloy Steel
Bore Type - Collars
Plain Bore
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
System of Measurement
Metric
Material - Collars
2024 Aluminum
Shaft Locking Type - Couplings
1 Piece Clamp
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
2.1 N-m
Bore Tolerance
+0.050/+0.012 mm
Minimum Operating Temperature
-40 Degrees C
Collar Material Finish
Bright
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Bore Type
Round
Included Screws
(2) Hex Socket Cap Screw
Collar Material
Aluminum
Collar Construction
1-Piece
Maximum Operating Temperature
107 Degrees C
Collar Material Grade
2024
Shaft Tolerance
+0.000/-0.013 mm
Screw Location from Center
5.51 mm

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 6 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 16 mm, Inside Height to Flat Not Applicable, Clearance Diameter 20.8 mm, Collar Width 19.6 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.