Zoro Homepage

Shaft Collar, Clamp, 1Pc, 8mm, 2024 Aluminum

  • Mfr # MWCL-8-A

  • Zoro # G7992171


product price: $23.99
/ea

Key Features

Bore Dia.
8 mm
Material
2024 Aluminum
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWCL-8-A
Zoro #
G7992171
UPC #
634529127520
Country of Origin
United States

Dimensions

Bore Dia.
8 mm
Outside Dia.
18 mm
Dimension Type
Metric
Width
20 mm
Screw Size
M3
Clearance Dia.
22.4 mm
Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
22.4 mm
Collar Outside Diameter
18 mm
Bore Diameter
8 mm
Collar Width
19.6 mm
Screw Thread Size
M3
For Shaft Diameter
8 mm

Details

Material
2024 Aluminum
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 225 Degrees F
Screw Material
Alloy Steel
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Plain Bore
Material - Collars
2024 Aluminum
Shaft Locking Type - Couplings
1 Piece Clamp
Item
Shaft Collar
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
2.1 N-m
Collar Material Grade
2024
Bore Type
Round
Collar Material
Aluminum
Screw Location from Center
6.5 mm
Included Screws
(2) Hex Socket Cap Screw
Minimum Operating Temperature
-40 Degrees C
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000/-0.013 mm
Screw Material Finish
Black Oxide
Collar Material Finish
Bright
Collar Construction
1-Piece
Maximum Operating Temperature
107 Degrees C

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 8 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 18 mm, Inside Height to Flat Not Applicable, Clearance Diameter 22.4 mm, Collar Width 19.6 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.