Shaft Collar, Clamp, 1Pc, M12 x 1.75, St

  • Mfr # MTCL-12-1.75-F

  • Zoro # G2823488


product price: $10.69
/ea

Key Features

Bore Dia.
M12 x 1.75
Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Outside Dia.
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTCL-12-1.75-F
Zoro #
G2823488
UPC #
634529057995
Country of Origin
United States

Dimensions

Bore Dia.
M12 x 1.75
Outside Dia.
28 mm
Dimension Type
Metric
Width
11 mm
Screw Size
M4 x 12
Clearance Dia.
32 mm
Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
32 mm
Collar Outside Diameter
28 mm
Collar Width
11 mm
Bore Thread Size
M12x1.75
Bore Diameter
12 mm
For Shaft Diameter
12 mm
Screw Thread Size
M4x12

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Item - Shaft Collars
Shaft Collar
System of Measurement
Metric
Item
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Clamp
Material - Collars
Black Oxide 1215 Lead Free Steel
Bore Type - Collars
Threaded Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
4.6 N-m
Collar Material
Carbon Steel
Collar Construction
1-Piece
Collar Material Finish
Black Oxide
Screw Location from Center
10 mm
Maximum Operating Temperature
176 Degrees C
Bore Type
Threaded
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees C
Collar Material Grade
1215
Thread Direction
Right Hand Thread
Included Screws
(1) Hex Socket Cap Screw
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000/-0.013 mm

Description

Shaft Collar, System of Measurement Metric, Bore Type Threaded, Bore Diameter 12 mm, Bore Thread Size M12x1.75, Collar Outside Diameter 28 mm, Inside Height to Flat Not Applicable, Clearance Diameter 32 mm, Collar Width 11 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.