Zoro Homepage

Shaft Collar, Clamp, 2Pc, 1-1/4 In, 303 SS

  • Mfr # SP-20-SS

  • Zoro # G2456194


product price: $35.59
/ea

Key Features

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
2 1/16 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-20-SS
Zoro #
G2456194
UPC #
634529020739
Country of Origin
United States

Dimensions

Bore Dia.
1 1/4 in
Outside Dia.
2 1/16 in
Dimension Type
Inch
Width
1/2 in
Screw Size
1/4"-28
Clearance Dia.
2.25 in
Width Tolerance
+0.003/-0.010 in
Clearance Diameter
2.3 in
For Shaft Diameter
1 1/4 in
Screw Thread Size
1/4"-28
Collar Width
1/2 in
Bore Diameter
1 1/4 in
Collar Outside Diameter
2 1/16 in

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.3 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.