Zoro Homepage

Shaft Collar, Clamp, 2Pc, 2-15/16 In, Alum

  • Mfr # SP-47-A

  • Zoro # G2564877


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Material
2024 Aluminum
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
4 1/4 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-47-A
Zoro #
G2564877
UPC #
634529021583
Country of Origin
United States

Dimensions

Bore Dia.
2 15/16 in
Outside Dia.
4 1/4 in
Dimension Type
Inch
Width
7/8 in
Screw Size
3/8"-24
Clearance Dia.
4.5 in
Width Tolerance
+0.003/-0.010 in
Screw Thread Size
3/8"-24
For Shaft Diameter
2 15/16 in
Bore Diameter
2 15/16 in
Bore Width
2 15/16 in
Collar Width
7/8 in
Collar Outside Diameter
4 1/4 in
Clearance Diameter
4.5 in

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.5 in, Collar Width 7/8 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.