Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 2Pc, 2-7/16 In, 303 SS

  • Mfr # SPK-39-SS

  • Zoro # G7994585


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 7/16 in
Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPK-39-SS
Zoro #
G7994585
UPC #
634529078143
Country of Origin
United States

Dimensions

Bore Dia.
2 7/16 in
Outside Dia.
3 1/2 in
Dimension Type
Inch
Width
3/4 in
Screw Size
5/16"-24
Clearance Dia.
3.707 in
Width Tolerance
+0.003/-0.010 in
Screw Thread Size
5/16"-24
Keyway Width
5/8 in
Collar Width
3/4 in
Clearance Diameter
3.71 in
Collar Outside Diameter
3 1/2 in
Keyway Depth
5/16 in
For Shaft Diameter
2 7/16 in
Bore Diameter
2 7/16 in

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Material - Collars
303 Stainless Steel
Shaft Locking Type - Couplings
2 Piece Clamp with Keyway
Bore Type - Collars
Plain Bore
System of Measurement
Inch
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
190 lb-in
Collar Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Screw Material Grade
304
Screw Material Finish
Bright
Bore Type
Round Keyed
Shaft Locking Type
Clamp On
Collar Material Grade
303
Screw Location from Center
1.48 in
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Operating Temperature
350 Degrees F
Minimum Operating Temperature
-40 Degrees F
Included Screws
(2) Hex Socket Cap Screw
Collar Construction
2-Piece
Collar Material Finish
Bright

Description

Shaft Collar, System of Measurement Inch, Bore Type Round Keyed, Bore Diameter 2 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.71 in, Collar Width 3/4 in, Collar Material Stainless Steel, Keyway Width 5/8 in, Collar Material Grade 303, Keyway Depth 5/16 in, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.