Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 2Pc, 2-7/8 In, 303 SS

  • Mfr # SP-46-SS

  • Zoro # G3042426


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
4 1/4 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-46-SS
Zoro #
G3042426
UPC #
634529021576
Country of Origin
United States

Dimensions

Bore Dia.
2 7/8 in
Outside Dia.
4 1/4 in
Dimension Type
Inch
Width
7/8 in
Screw Size
3/8"-24
Clearance Dia.
4.5 in
Width Tolerance
+0.003/-0.010 in
Collar Outside Diameter
4 1/4 in
For Shaft Diameter
2 7/8 in
Bore Diameter
2 7/8 in
Screw Thread Size
3/8"-24
Collar Width
7/8 in
Clearance Diameter
4.5 in

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Item
Shaft Collar
Material - Collars
303 Stainless Steel
Bore Type - Collars
Plain Bore
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Shaft Locking Type - Couplings
2 Piece Clamp
Item - Shaft Collars
Shaft Collar
System of Measurement
Inch
Screw Seating Torque
345 lb-in
Bore Tolerance
+0.002/+0.0005 in
Collar Material Finish
Bright
Collar Material
Stainless Steel
Shaft Locking Type
Clamp On
Screw Location from Center
1.81 in
Maximum Operating Temperature
350 Degrees F
Screw Material Finish
Bright
Bore Type
Round
Collar Construction
2-Piece
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-40 Degrees F
Collar Material Grade
303
Shaft Tolerance
+0.0000/-0.0005 in
Included Screws
(2) Hex Socket Cap Screw
Screw Material Grade
304

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.5 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.