Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 2Pc, 3-5/8 In, Steel

  • Mfr # SPH-58-F

  • Zoro # G8391056


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
5 1/2 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPH-58-F
Zoro #
G8391056
UPC #
634529024430
Country of Origin
United States

Dimensions

Bore Dia.
3 5/8 in
Outside Dia.
5 1/2 in
Dimension Type
Inch
Width
1 3/8 in
Screw Size
1/2"-20 x 1-3/4"
Clearance Dia.
5.852 in
Width Tolerance
+0.003/-0.010 in
Collar Outside Diameter
5 1/2 in
Bore Diameter
3 5/8 in
Screw Thread Size
1/2"-20x1"-3/4
Clearance Diameter
5.85 in
Collar Width
1 3/8 in
For Shaft Diameter
3 5/8 in

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
Material - Collars
Black Oxide 1215 Lead Free Steel
Bore Type - Collars
Plain Bore
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.004/-0.000 in
Screw Seating Torque
1,612 lb-in
Shaft Tolerance
+0.0000/-0.0005 in
Screw Location from Center
2.31 in
Collar Construction
2-Piece
Collar Material Grade
1215
Bore Type
Round
Shaft Locking Type
Clamp On
Collar Material
Carbon Steel
Collar Material Finish
Black Oxide
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees F
Included Screws
(2) Hex Socket Cap Screw
Maximum Operating Temperature
350 Degrees F

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 5.85 in, Collar Width 1 3/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.