Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 2Pc, 3 In, 303 SS

  • Mfr # MSP-48E-SS

  • Zoro # G8321582


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3 in
Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
108 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-48E-SS
Zoro #
G8321582
UPC #
634529118184
Country of Origin
United States

Dimensions

Bore Dia.
3 in
Outside Dia.
108 mm
Dimension Type
Inch
Width
19 mm
Screw Size
M8
Clearance Dia.
113.8 mm
Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
113.8 mm
Collar Width
19 mm
Bore Diameter
3 in
Collar Outside Diameter
108 mm
Screw Thread Size
M8
For Shaft Diameter
3 in

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Shaft Locking Type - Couplings
2 Piece Clamp
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
System of Measurement
Metric with Inch Bore
Material - Collars
303 Stainless Steel
Bore Type - Collars
Plain Bore
Standards
ANSI, Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
23 N-m
Included Screws
(2) Hex Socket Cap Screw
Collar Material Grade
303
Shaft Tolerance
+0.0000/-0.0010 in
Collar Material Finish
Bright
Shaft Locking Type
Clamp On
Resistance Properties
Corrosion Resistant
Screw Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Collar Material
Stainless Steel
Screw Material Grade
304
Collar Construction
2-Piece
Maximum Operating Temperature
176 Degrees C
Screw Location from Center
46.99 mm
Bore Type
Round

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 3 in, Bore Thread Size Not Applicable, Collar Outside Diameter 108 mm, Inside Height to Flat Not Applicable, Clearance Diameter 113.8 mm, Collar Width 19 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.