Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 2Pc, 5-13/16 In, Steel

  • Mfr # SPH-93-F

  • Zoro # G8309174


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
7 3/4 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPH-93-F
Zoro #
G8309174
UPC #
634529024782
Country of Origin
United States

Dimensions

Bore Dia.
5 13/16 in
Outside Dia.
7 3/4 in
Dimension Type
Inch
Width
1 3/8 in
Screw Size
1/2"-20 x 2"
Clearance Dia.
7.969 in
Width Tolerance
+0.003/-0.010 in
Screw Thread Size
1/2"-20x2
Collar Outside Diameter
7 3/4 in
Clearance Diameter
7.97 in
Collar Width
1 3/8 in
For Shaft Diameter
5 13/16 in
Bore Diameter
5 13/16 in

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Shaft Locking Type - Couplings
2 Piece Clamp
Material - Collars
Black Oxide 1215 Lead Free Steel
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
System of Measurement
Inch
Bore Type - Collars
Plain Bore
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
1,612 lb-in
Bore Tolerance
+0.004/-0.000 in
Minimum Operating Temperature
-40 Degrees F
Shaft Tolerance
+0.0000/-0.0005 in
Collar Construction
2-Piece
Collar Material Grade
1215
Bore Type
Round
Collar Material
Carbon Steel
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Included Screws
(2) Hex Socket Cap Screw
Screw Location from Center
3.44 in
Collar Material Finish
Black Oxide
Maximum Operating Temperature
350 Degrees F

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5 13/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 7.97 in, Collar Width 1 3/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.