Zoro Homepage

Shaft Collar, Clamp, 2Pc, 5-3/4 In, Steel

  • Mfr # SPH-92-F

  • Zoro # G8248012


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
7 1/2 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPH-92-F
Zoro #
G8248012
UPC #
634529024775
Country of Origin
United States

Dimensions

Bore Dia.
5 3/4 in
Outside Dia.
7 1/2 in
Dimension Type
Inch
Width
1 3/8 in
Screw Size
1/2"-20 x 2"
Clearance Dia.
7.73 in
Width Tolerance
+0.003/-0.010 in
Collar Width
1 3/8 in
For Shaft Diameter
5 3/4 in
Clearance Diameter
7.73 in
Screw Thread Size
1/2"-20x2
Bore Diameter
5 3/4 in
Collar Outside Diameter
7 1/2 in

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Shaft Locking Type - Couplings
2 Piece Clamp
Material - Collars
Black Oxide 1215 Lead Free Steel
System of Measurement
Inch
Bore Type - Collars
Plain Bore
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
1,612 lb-in
Bore Tolerance
+0.004/-0.000 in
Collar Material Grade
1215
Collar Construction
2-Piece
Screw Location from Center
3.31 in
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Clamp On
Collar Material Finish
Black Oxide
Bore Type
Round
Screw Material Finish
Black Oxide
Maximum Operating Temperature
350 Degrees F
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material
Carbon Steel
Included Screws
(2) Hex Socket Cap Screw

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 7.73 in, Collar Width 1 3/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.