Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 2Pc, 5/16 In, Plastic

  • Mfr # MSP-5E-P

  • Zoro # G1966505


product price: $12.35
/ea

Key Features

Material
Acetal Plastic
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
18 mm
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-5E-P
Zoro #
G1966505
UPC #
634529118306
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in
Outside Dia.
18 mm
Dimension Type
Inch
Width
9 mm
Screw Size
M3
Clearance Dia.
22.4 mm
Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
18 mm
Screw Thread Size
M3
Clearance Diameter
22.4 mm
For Shaft Diameter
5/16 in
Collar Width
9 mm
Bore Diameter
5/16 in

Details

Material
Acetal Plastic
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-10 Degrees to 185 Degrees F
Screw Material
Stainless Steel
Bore Type - Collars
Plain Bore
Material - Collars
Acetal Plastic
Item
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric with Inch Bore
Item - Shaft Collars
Shaft Collar
Standards
ANSI, Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
0.2 N-m
Collar Material Finish
Plain
Screw Material Finish
Bright
Screw Material Grade
304
Screw Location from Center
6.5 mm
Shaft Locking Type
Clamp On
Included Screws
(2) Hex Socket Cap Screw
Maximum Operating Temperature
85 Degrees C
Collar Construction
2-Piece
Minimum Operating Temperature
-23 Degrees C
Collar Material Grade
Acetal
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material
Plastic
Bore Type
Round

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 18 mm, Inside Height to Flat Not Applicable, Clearance Diameter 22.4 mm, Collar Width 9 mm, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.