Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, D-Bore, 1Pc, 1/4 In, 303 SS

  • Mfr # CLD-4-SS

  • Zoro # G8467645


product price: $20.39
/ea

Key Features

Bore Dia.
1/4 in
Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp, D-Bore
Outside Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLD-4-SS
Zoro #
G8467645
UPC #
634529136300
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in
Outside Dia.
5/8 in
Dimension Type
Inch
Width
9/32 in
Screw Size
#4-40
Clearance Dia.
0.773 in
Width Tolerance
+0.003/-0.010 in
Collar Width
9/32 in
Collar Outside Diameter
5/8 in
Inside Height to Flat
0.23 in
Screw Thread Size
#4-40
For Shaft Diameter
1/4 in
Bore Diameter
1/4 in
Clearance Diameter
0.77 in

Details

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp, D-Bore
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Item
Shaft Collar
Material - Collars
303 Stainless Steel
Shaft Locking Type - Couplings
1 Piece Clamp
Bore Type - Collars
D-Bore
System of Measurement
Inch
Item - Shaft Collars
Shaft Collar
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
8 lb-in
Bore Tolerance
+0.002/+0.0005 in
Collar Material Finish
Bright
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Operating Temperature
350 Degrees F
Screw Material Finish
Bright
Bore Type
D
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Clamp On
Screw Material Grade
304
Collar Construction
1-Piece
Included Screws
(1) Hex Socket Cap Screw
Resistance Properties
Corrosion Resistant
Screw Location from Center
0.21 in
Collar Material Grade
303
Collar Material
Stainless Steel

Description

Shaft Collar, System of Measurement Inch, Bore Type D, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5/8 in, Inside Height to Flat 0.23 in, Clearance Diameter 0.77 in, Collar Width 9/32 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.