Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR D-BORE

  • Mfr # MSPD-10-F

  • Zoro # G608673832


product price: $22.99
/ea

Key Features

Screw Material
Alloy Steel
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
Width Tolerance
+0.076/-0.254 mm
Screw Seating Torque
2.1 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSPD-10-F
Zoro #
G608673832
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Bore Diameter
10 mm
Clearance Diameter
26.3 mm
Inside Height to Flat
0.37 mm
Collar Width
9 mm
For Shaft Diameter
10 mm
Screw Thread Size
M3x10
Screw Length
10 mm
Collar Outside Diameter
24 mm

Details

Screw Material
Alloy Steel
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
Item
D-Bore Shaft Collar
Screw Seating Torque
2.1 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Distance Across Flats
3/8 mm
Included Screws
(2) Clamp Screw
Screw Location from Center
8.51 mm
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Clamp On
Collar Material
Carbon Steel
Bore Type
D
Shaft Tolerance
+0.000/-0.013 mm
Collar Material Grade
1215
Collar Construction
2-Piece
Maximum Operating Temperature
350 Degrees F
Resistance Properties
Corrosion Resistant
Collar Material Finish
Black Oxide

Description

D-Bore Shaft Collar, System of Measurement Metric, Bore Type D, Bore Diameter 10 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 24 mm, Inside Height to Flat 0.37 mm, Clearance Diameter 26.3 mm, Collar Width 9 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.