Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR D-BORE

  • Mfr # MSPD-20-A

  • Zoro # G808673878


product price: $31.79
/ea

Key Features

Screw Material
Alloy Steel
Bore Tolerance
+0.050/+0.012 mm
Width Tolerance
+0.076/-0.254 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
16 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPD-20-A
Zoro #
G808673878
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
47.4 mm
Screw Thread Size
M6x16
For Shaft Diameter
20 mm
Collar Width
15 mm
Bore Diameter
20 mm
Screw Length
16 mm
Inside Height to Flat
0.74 mm
Collar Outside Diameter
40 mm

Details

Screw Material
Alloy Steel
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Item
D-Bore Shaft Collar
Screw Seating Torque
16 N-m
System of Measurement
Metric
Distance Across Flats
3/4 mm
Collar Material Finish
Bright
Included Screws
(2) Clamp Screw
Shaft Tolerance
+0.000/-0.013 mm
Collar Material Grade
2024
Bore Type
D
Collar Material
Aluminum
Collar Construction
2-Piece
Minimum Operating Temperature
-40 Degrees F
Screw Location from Center
14.73 mm
Maximum Operating Temperature
225 Degrees F
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide

Description

D-Bore Shaft Collar, System of Measurement Metric, Bore Type D, Bore Diameter 20 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 40 mm, Inside Height to Flat 0.74 mm, Clearance Diameter 47.4 mm, Collar Width 15 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.